Shop MITZI
See all product information
Create Account
1 Light Jolene Pendant Aged Brass/Textured Bisque
- Mfr # H1085701A-AGB/TBQ
- Zoro # G822936416
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Collection Name
Jolene
Finish
Aged Brass/Textured Bisque
Frame Material
Steel
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1085701A-AGB/TBQ
- Zoro #
- G822936416
- UPC #
- 197292998136
- Country of Origin
- Viet Nam
Dimensions
- Height
- 17.25 in
- Diameter
- 13 in
Details
- Number of Lights
- 1
- Collection Name
- Jolene
- Item
- Jolene Pendant
- Finish
- Aged Brass/Textured Bisque
- Frame Material
- Steel
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Watts
- 15 W
- Lamp Base
- E26 Medium Base
Description
A celebration of modern geometry, Jolene balances form, material, and light. These pendants come in cone and dome silhouettes that can be styled together or apart. A pronounced flange along the lower edge of each accentuates the confident proportions, white opal glass diffuser. Jolene is finished with a Textured Bisque finish, creating a sense of hand-sculpted tactility.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.