Shop VAXCEL
See all product information
Create Account
Bozeman 4-Light 24 in. Wide Burnished Bronze Rustic Bear Bowl Pendant Light Amber Glass
- Mfr # PD55724BBZ
- Zoro # G923362039
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Finish
Burnished Bronze
Shade Material
Glass
Size
24" W x 29.5" H x 24" D
Color
Bronze
Slope Ceiling Adaptable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD55724BBZ
- Zoro #
- G923362039
- UPC #
- 884656612196
- Country of Origin
- China
Dimensions
- Size
- 24" W x 29.5" H x 24" D
- Width
- 24 in
- Height
- 29.5 in
- Chain Length
- 72 in
Details
- Finish
- Burnished Bronze
- Shade Material
- Glass
- Color
- Bronze
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- E26 Medium
- Collection Name
- Bozeman
- Style
- Rustic
- Material
- Steel
- Number of Lights
- 4
- Bulb Type
- LED Compatible,Incandescent
- Lamp Included
- No
- Max. Wattage per Bulb
- 100 W
- Damp/Wet Rating
- Dry
- Voltage
- 120V
- Dimmable
- Yes
- Shade Name
- Amber Flake Glass
- Item
- Pendant
Description
Bring a bold, nature inspired statement to your space with the Bozeman 24-in. Pendant. Finished in burnished bronze, this fixture features striking bear silhouettes set against glowing amber flake glass, casting a warm and inviting light that enhances any room. The classic bowl design offers timeless appeal while adding character and depth, making it a natural fit for dining areas, kitchens, or entryways. Designed for versatility, it uses medium base bulbs to give you flexibility in brightness and light tone. Ideal for rustic, cabin, or lodge style homes, this pendant also adds a distinctive touch of the outdoors to more traditional or transitional spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI | AK | HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.