Shop MITZI
See all product information
Create Account
2 Light Shelley Wall Sconce Vintage Gold Leaf
- Mfr # H1111102-VGL
- Zoro # G722936356
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
16.25 in
Diameter
5-3/4 in
Finish
Vintage Gold Leaf
Standards
cETL Listed
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1111102-VGL
- Zoro #
- G722936356
- UPC #
- 197292998617
- Country of Origin
- Viet Nam
- Finish
- Vintage Gold Leaf
- Item
- Shelley Wall Sconce
- Standards
- cETL Listed
- Damp/Wet Rating
- Damp Rated
- Collection/Series
- Shelley
- Frame Material
- Glass
- Number of Bulbs
- 2
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
Dimensions
- Height
- 16.25 in
- Diameter
- 5-3/4 in
Description
The highly textural Shelley sconce recalls the movement of flowing water. A rippled Piastre glass shade reinterprets a mid-century trend through a contemporary lens. Vintage Gold Leaf pins anchor the glass to the coordinating backplate, emphasizing the fine craftsmanship. Both nostalgic and new, this meticulously crafted 2-light sconce brings artistry to any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.