3 Light Clarisse Lantern Aged Brass/Soft Bisque
- Mfr # H1132703-AGB/SBQ
- Zoro # G622936388
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Collection Name
Clarisse
Finish
Aged Brass/Soft Bisque
Lamp Base
E12 Candelabra Base
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1132703-AGB/SBQ
- Zoro #
- G622936388
- UPC #
- 197292785453
- Country of Origin
- Viet Nam
Dimensions
- Height
- 22.25 in
- Diameter
- 13 in
Details
- Number of Lights
- 3
- Collection Name
- Clarisse
- Item
- Clarisse Lantern
- Finish
- Aged Brass/Soft Bisque
- Lamp Base
- E12 Candelabra Base
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Frame Material
- Glass
- Watts
- 10 W
Description
A classic lantern shape is reimagined with the spirit of modern romance. The hexagonal frame of Clarisse features arched glass panels that reveal cream candles. With a mix of Aged Brass and either Soft Bisque or Arctic Ocean finishes, each lantern is a festive celebration of color. Available as a small 3-light or large 4-light design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.