Aldean 9 Light Chandelier 34 In. Vintage Gold Leaf
- Mfr # F2134-VGL
- Zoro # G115449975
product price:Â
$
1,580.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Includes
Fixture, Hardware
Bulb Included
No
Number of Lights
9
Height
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2134-VGL
- Zoro #
- G115449975
- UPC #
- 197292072393
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Number of Lights
- 9
- Shade Color
- Cloud
- Standards
- UL Damp
- Material
- Iron/Steel
- Shade Material
- Glass
- Voltage
- 120V
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 9
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Height
- 15.25 in
- Length
- 34 in
- Canopy Width
- 6.5 in
- Width
- 34 in
Description
Inspired by the sprightly buds of a dill plant, individual clusters of stems branch away from one another in the show-stopping Aldean. Each shade is handcrafted from Cloud Glass and supported by a framework finished in Vintage Gold Leaf. When illuminated, this fixture casts shadows on the ceiling, introducing drama to any space. Aldean is available as a 3-light sconce and a 9-light or 18-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.