4 Light Clarisse Lantern Aged Brass/Soft Arctic Blue
- Mfr # H1132704-AGB/SAO
- Zoro # G922936378
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Clarisse
Finish
Aged Brass/Soft Arctic Blue
Watts
10 W
Standards
cUL Listed
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1132704-AGB/SAO
- Zoro #
- G922936378
- UPC #
- 197292785477
- Country of Origin
- Viet Nam
Dimensions
- Height
- 26.25 in
- Diameter
- 16 in
Details
- Collection Name
- Clarisse
- Item
- Clarisse Lantern
- Finish
- Aged Brass/Soft Arctic Blue
- Watts
- 10 W
- Standards
- cUL Listed
- Number of Lights
- 4
- Lamp Base
- E12 Candelabra Base
- Damp/Wet Rating
- Damp Rated
- Frame Material
- Glass
Description
A classic lantern shape is reimagined with the spirit of modern romance. The hexagonal frame of Clarisse features arched glass panels that reveal cream candles. With a mix of Aged Brass and either Soft Bisque or Arctic Ocean finishes, each lantern is a festive celebration of color. Available as a small 3-light or large 4-light design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.