Zoro Homepage

Addison 4 Light Pendant 15 In. Aged Brass/Textured Black Combo

  • Mfr # H642704L-AGB/TBK

  • Zoro # G015452334


product price: $638.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured Black Combo
Height
28.13 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H642704L-AGB/TBK
Zoro #
G015452334
UPC #
806134067663
Country of Origin
China

Dimensions

Height
28.13 in
Length
15 in
Width
15 in

Details

Color
Aged Brass/Textured Black Combo
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Like a fixture within a fixture, a series of aged brass candlesticks hang within a decorative metal cage. The arched details and defined lines of the frame give Addison an architectural air. This updated take on the classic lantern design demands to be noticed. Choose from aged brass with textured cream or textured black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.