Shop TROY LIGHTING
See all product information
Create Account
Dallas 1 Light Table Lamp 17 In. Patina Brass
- Mfr # PTL1324-PBR/CAW
- Zoro # G915388542
product price:Â
$
658.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
17 in
Material
Ceramic
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1324-PBR/CAW
- Zoro #
- G915388542
- UPC #
- 197292019145
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Maximum Wattage
- 15W
- Shade Material
- Linen
- Bulbs Included
- No
- Shade Color
- White
- Standards
- UL Dry
- Voltage
- 120V
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Switch Type
- ON/OFF Switch on Socket
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Height
- 24 in
- Width
- 17 in
- Length
- 17 in
Description
This sleek, subtle lamp is a natural, neutral way to add an organic modern style to any tabletop. Light shines down from the white linen drum shade highlighting the texture and natural color variations in the weathered finish of the artifact white ceramic base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.