Zoro Homepage

Aira 1 Light Flush Mount 9.5 In. Polished Nickel/Black

  • Mfr # H141501S-PN/BK

  • Zoro # G215451236


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
9.5 in
Voltage
120V
Height
9.5 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H141501S-PN/BK
Zoro #
G215451236
UPC #
806134833015
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
9.5 in

Details

Voltage
120V
Watts
75W
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Color
Polished Nickel/black
Includes
Fixture, Hardware
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.