Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisa 1 Light Floor Lamp 29.5 In. Aged Brass

  • Mfr # HL647401-AGB

  • Zoro # G115379470


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Height
65 in
Length
29.5 in
Material
Iron
Watts
60W
Depth
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL647401-AGB
Zoro #
G115379470
UPC #
806134060978
Country of Origin
China

Dimensions

Height
65 in
Length
29.5 in
Depth
21.25 in
Width
11.75 in

Details

Material
Iron
Item
Floor Lamp
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Designer
Mitzi
Voltage
120V
Color
Aged Brass
Switch Type
ON/OFF SWITCH ON CORD
Bulb Included
N
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.