Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexa 1 Light Wall Sconce 15 In. Polished Nickel

  • Mfr # H357101-PN

  • Zoro # G815451599


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H357101-PN
Zoro #
G815451599
UPC #
806134890810
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Length
15 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Watts
60W
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.