Zoro Homepage

Ariana 1 Light Pendant 5.25 In. Aged Brass

  • Mfr # H375701L-AGB

  • Zoro # G215452509


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
5.25 in
Width
10.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H375701L-AGB
Zoro #
G215452509
UPC #
806134893477
Country of Origin
China

Dimensions

Height
19.25 in
Length
5.25 in
Width
10.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.