Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Logan 5 Light Transitional Matte Black with Clear Seedy Glass Shades Chandelier For Dining Rooms
- Mfr # 96485-MB
- Zoro # G710385272
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Seedy Glass
Number of Lights
5
Standards
UL/CUL
Safety Rated
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96485-MB
- Zoro #
- G710385272
- UPC #
- 46335083721
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Number of Lights
- 5
- Standards
- UL/CUL
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.