Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel 6 Light Chandelier 7.5 In. Aged Brass

  • Mfr # H326806-AGB

  • Zoro # G515450243


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326806-AGB
Zoro #
G515450243
UPC #
806134890803
Country of Origin
China

Dimensions

Width
40 in
Length
7.5 in
Height
9.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Socket Count
6
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.