Zoro Homepage

Ashleigh 10 Light Chandelier 29.75 In. Aged Brass

  • Mfr # H122810-AGB

  • Zoro # G315450467


product price: $1,844.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H122810-AGB
Zoro #
G315450467
UPC #
806134839611
Country of Origin
China

Dimensions

Width
29.75 in
Length
29.75 in
Height
25 in

Details

Item
Chandelier
Fixture Wattage
4W
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Battery Included
No
Socket Count
10
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.