Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brielle 1 Light Pendant 24 In. Polished Nickel

  • Mfr # H289701S-PN

  • Zoro # G515448257


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20 in
Length
24 in
Width
7 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H289701S-PN
Zoro #
G515448257
UPC #
806134882822
Country of Origin
China

Dimensions

Height
20 in
Length
24 in
Width
7 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Watts
40W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.