Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brynn 1 Light Table Lamp 9.5 In. Cloud

  • Mfr # HL268201-CL

  • Zoro # G115379340


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
6.5 in
Material
Ceramic
Color
Cloud
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL268201-CL
Zoro #
G115379340
UPC #
806134857936
Country of Origin
China

Dimensions

Height
17 in
Width
6.5 in
Length
9.5 in

Details

Material
Ceramic
Color
Cloud
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
40W
Voltage
120V
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Switch Type
8' SPT cord with On/Off on Plug

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.