Zoro Homepage

Brynn 1 Light Table Lamp 9.5 In. Jade

  • Mfr # HL268201-JD

  • Zoro # G115379357


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
6.5 in
Material
Ceramic
Color
Jade
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL268201-JD
Zoro #
G115379357
UPC #
806134857943
Country of Origin
China

Dimensions

Height
17 in
Width
6.5 in
Length
9.5 in

Details

Material
Ceramic
Color
Jade
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
40W
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Switch Type
8' SPT cord with On/Off on Plug
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.