Zoro Homepage

Camile 1 Light Pendant 5.25 In. Aged Brass

  • Mfr # H482701L-AGB

  • Zoro # G715452429


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10 in
Length
5.25 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H482701L-AGB
Zoro #
G715452429
UPC #
806134031053
Country of Origin
China

Dimensions

Height
10 in
Length
5.25 in
Width
13 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

A modern industrial muse, Camile draws inspiration from the classic bistro light. Contemporary accents like the open, exaggerated shade allow light to flow freely, giving the piece a natural mystique. A soft black finish is accompanied by aged brass or polished nickel, providing a two-tone effect that is offset by hand-blown glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.