Christine 14in wide 1 Light Pendant in Aged Brass

  • Mfr # H1058701L-AGB

  • Zoro # G516326387


product price:  $764.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Watts
25W
Height
22 in
Voltage
120V
Bulb Type
A21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1058701L-AGB
Zoro #
G516326387
UPC #
197292981367
Country of Origin
Viet Nam

Dimensions

Height
22 in
Width
14 in
Chain Length
54 in

Details

Finish
Aged Brass
Watts
25W
Voltage
120V
Bulb Type
A21
Damp/Wet Rating
UL Damp
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Item
Pendant
Number of Lights
1
Lamp Included
No
Shade Material
Glass

Description

Like modern jewelry for a room, the Christine family pairs subtle, yet special glass treatments with unusual looped chain details. The warmth of the champagne glass works in tandem with the curved shaping of the shade to create a gentle diffusion of light. Welded ring details shine above and below the glass, adding a decorative detail to the earring-like silhouette. Available as a pendant in two sizes and a wall sconce, Christine can be used solo or in multiples to create a welcoming mood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.