Zoro Homepage

Ciara 1 Light Pendant 7 In. Aged Brass/Soft Cream

  • Mfr # H787701L-AGB/SCR

  • Zoro # G615449192


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
22.5 in
Length
7 in
Width
14.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H787701L-AGB/SCR
Zoro #
G615449192
UPC #
806134905064
Country of Origin
China

Dimensions

Height
22.5 in
Length
7 in
Width
14.75 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi

Description

With a slight nod to the nautical, Ciara reimagines a classic design in a way that feels current and modern. A conical metal shade holds an opal glossy glass diffuser creating an overall teardrop silhouette. The beveled Aged Brass band at the center separates the shade and the diffuser while the exposed hardware adds a subtle industrial edge. The shade is available in a clean Soft Cream finish or a refined Soft Navy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.