Zoro Homepage

Coco 7 Light Chandelier 39.5 In. Aged Brass/Soft Off White

  • Mfr # H234807-AGB/WH

  • Zoro # G715450081


product price: $1,088.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Width
39.5 in
Material
Steel
Includes
Fixture, Hardware
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H234807-AGB/WH
Zoro #
G715450081
UPC #
806134847845
Country of Origin
China

Dimensions

Width
39.5 in
Height
29 in
Length
39.5 in

Details

Item
Chandelier
Fixture Wattage
4W
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass/soft Off White
Voltage
120V
Bulb Included
N
Socket Count
7
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.