Dabito X Hikari 12 Light Chandelier 28.25 In. Aged Brass/Soft White

  • Mfr # H681812-AGB/SWH

  • Zoro # G815448315


product price:  $1,504.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Voltage
120V
Width
28.25 in
Material
STEEL
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H681812-AGB/SWH
Zoro #
G815448315
UPC #
806134946821
Country of Origin
China

Dimensions

Length
28.25 in
Width
28.25 in
Height
25 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Material
STEEL
Includes
Fixture, Hardware
Color
Aged Brass/Soft White
Bulb Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
12
Designer
DABITO
Switch Type
Hardwire

Description

The flamboyant sputnik design of the Hikari chandelier bursts with confidence. Casting light in all directions, twelve soft white conical shades complete the Aged Brass satellite structure. Small sPhilippineseres dot each arm like jewels, adding a decorative note to this mid-century modern revival. Hikari is also available as a wall sconce and a 4 or 6-light chandelier. Part of our Dabito x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.