Zoro Homepage

Dabito X Rya 1 Light Pendant 22 In. Aged Brass

  • Mfr # H969701-AGB

  • Zoro # G215449172


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
22 in
Length
22 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H969701-AGB
Zoro #
G215449172
UPC #
806134947927
Country of Origin
China

Dimensions

Height
22 in
Length
22 in
Width
22 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
STEEL
Watts
25W
Battery Included
No
Designer
DABITO
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
Hardwire
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Floating like a cloud, the soft pleated linen shades of Rya are light as air. The stacked silhouette recalls a tiered cake, lending this pendant its architectural feel. Suspended from an Aged Brass chain, this oversized beauty glows from within. Part of our Dabito x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.