Zoro Homepage

Dabito X Sang 1 Light Pendant 24 In. Aged Brass

  • Mfr # H682701-AGB

  • Zoro # G615448072


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.25 in
Length
24 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H682701-AGB
Zoro #
G615448072
UPC #
806134048648
Country of Origin
China

Dimensions

Height
14.25 in
Length
24 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
DABITO
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Sang is jewelry-inspired lighting at its finest. The sleek, curved arms and decorative gold balls, both solo and in groups of three, give the overall silhouette a definite drop earring vibe. Finished in aged brass with a white linen shade and available as a pendant, wall sconce or floor lamp, there's a Sang to accessorize every room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.