Zoro Homepage

Danica 4 Light Pendant 24 In. Aged Brass

  • Mfr # H854704-AGB

  • Zoro # G915452397


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
16.25 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H854704-AGB
Zoro #
G915452397
UPC #
806134947088
Country of Origin
Viet Nam

Dimensions

Height
16.25 in
Length
24 in
Width
24 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Material
STEEL
Watts
8W
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No
Socket Count
4
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire

Description

With its coastal energy, this statement pendant adds a breath of fresh air to any space. Two large wicker drum shades are nested to achieve a layered silhouette while the alternating weave directions create an engaging visual effect. Four candles shine through the natural wicker, creating a warm diffusion of light. The suspension chain is finished in Aged Brass, rounding out this fixture with a luxe touch.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.