Nairn 1 Light Table Lamp by Chandler McLellan, Patina Brass and Ceramic Rustic Bone, 22in x 24.5in
- Mfr # PTL3425-PBR/CUB
- Zoro # G515577186
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
Width
22 in
Material
Ceramic
Color
Patina Brass and Ceramic Rustic Bone
Switch
On/Off Switch On Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL3425-PBR/CUB
- Zoro #
- G515577186
- UPC #
- 197292115724
- Country of Origin
- Philippines
Dimensions
- Height
- 24.5 in
- Width
- 22 in
- Length
- 22 in
- Cord Length
- 96 in
Details
- Material
- Ceramic
- Color
- Patina Brass and Ceramic Rustic Bone
- Item
- Table Lamp
- Switch
- On/Off Switch On Socket
- Number of Bulbs
- 1
- Features
- Clean with soft, damp cloth
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Lamp Type
- E26 Medium Base
- Maximum Wattage
- 15 W
- Battery Included
- No
- Collection
- Chandler McLellan
Description
Taking inspiration from the rugged Moray coast in Scotland, the Nairn table lamp is designed from a 3-D scan of a sculpture by Chandler McLellan. The asymmetric base stems from the artists appreciation for natural stones that lean, sometimes impossibly, against each other. Playing with positive and negative space, a distinctive cut-out accents one form, creating a moment of drama within the balanced composition. The oblong shapes are complemented by a natural wicker shade and French wiring. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.