Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daniella 1 Light Table Lamp 12 In. Aged Brass

  • Mfr # HL722201-AGB/CWW

  • Zoro # G015379518


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
14 in
Material
Ceramic
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL722201-AGB/CWW
Zoro #
G015379518
UPC #
806134109806
Country of Origin
China

Dimensions

Height
22.75 in
Width
14 in
Length
12 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
60W
Voltage
120V
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF SWITCH ON SOCKET
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Bring the beach to your living room with the Daniella Table Lamp. From the wavy textured base to the raffia-wrapped shade, it's time to tiki. But don't worry, Daniella's classic shape and clean finishes make her the perfect companion for any setting. Whether your style leans modern, traditional, or transitional, Daniella fits right in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.