Zoro Homepage

Delia 3 Light Lantern 7 In. Aged Iron

  • Mfr # H871703-AI

  • Zoro # G515452124


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
21.5 in
Length
7 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H871703-AI
Zoro #
G515452124
UPC #
806134930868
Country of Origin
China

Dimensions

Height
21.5 in
Length
7 in
Width
12.25 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Lamp Included
N
Material
Steel
Watts
8W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
3
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

A contemporary twist on a timeless design tradition, Delia features a birdcage-like silhouette with gently rounded geometries. Available in either a three or four candle array, this piece provides a classic look, while the open framework of this airy lantern allows light to disperse evenly in all directions. The frame is available in two finishes; Aged Iron and Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.