Zoro Homepage

Demi 1 Light Wall Sconce 11.25 In. Soft Black

  • Mfr # H476101B-SBK

  • Zoro # G615451690


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
32.35 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Soft Black
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H476101B-SBK
Zoro #
G615451690
UPC #
806134037802
Country of Origin
China

Dimensions

Height
32.35 in
Length
11.25 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Soft Black
Lamp Included
N
Watts
15W
Body Material
Steel
Color
Soft Black
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1
Features
Curved

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.