Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demi 1 Light Wall Sconce 48 In. Aged Brass

  • Mfr # H476101A-AGB

  • Zoro # G415451845


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H476101A-AGB
Zoro #
G415451845
UPC #
806134037772
Country of Origin
China

Dimensions

Height
13 in
Length
48 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Body Material
Steel
Watts
6W
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Features
Straight
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.