Zoro Homepage

Denise 1 Light Wall Sconce 4.75 In. Aged Old Bronze

  • Mfr # H547101-AOB

  • Zoro # G215450826


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H547101-AOB
Zoro #
G215450826
UPC #
806134032142
Country of Origin
China

Dimensions

Height
20.5 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.225 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
40W
Shade Color
Aged Old Bronze
Body Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Color
Aged Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.