Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolores 1 Light Wall Sconce 35.5 In. Soft Black

  • Mfr # H520101-SBK

  • Zoro # G715449252


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H520101-SBK
Zoro #
G715449252
UPC #
806134041359
Country of Origin
China

Dimensions

Height
17 in
Width
4.75 in
Assembled Depth
8.5 in
Length
35.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Soft Black
Watts
15W
Includes
Fixture, Hardware
Body Material
Steel
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

A bohemian darling, Dolores is brimming with theatrical flair. Dolores pays homage to the cane mania of the 70s, reinvented for today. Natural cane is woven intricately around a white cotton shade, contrasted with a soft black finish. The flush mount and pendant versions feature a decorative tassel for good measure.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.