Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # H185101-OB

  • Zoro # G815452862


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Height
35 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H185101-OB
Zoro #
G815452862
UPC #
806134846657
Country of Origin
China

Dimensions

Height
35 in
Width
4.75 in
Assembled Depth
3.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Old Bronze
Body Material
Steel
Lamp Included
N
Watts
75W
Includes
Fixture, Hardware
Socket Count
1
Color
Old Bronze
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.