Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eny Lee Parker X Elsa 8 Light Chandelier 17.5 In. Gold Leaf

  • Mfr # H689708-GL

  • Zoro # G815449114


product price: $1,160.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Material
Iron/Steel
Height
25 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689708-GL
Zoro #
G815449114
UPC #
806134048273
Country of Origin
Philippines

Dimensions

Length
17.5 in
Height
25 in
Width
24.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Iron/Steel
Bulb Included
N
Voltage
120V
Color
Gold Leaf
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
ENY LEE PARKER
Socket Count
8
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.