Eny Lee Parker X Maia 2 Light Floor Lamp 40 In. Aged Brass/Ceramic Textured Beige

  • Mfr # HL692401-AGB/CBG

  • Zoro # G415379514


product price:  $700.00
/ea
Free Shipping & Returns

Key Features

Height
67 in
Length
40 in
Material
Ceramic
Width
23.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL692401-AGB/CBG
Zoro #
G415379514
UPC #
806134092924
Country of Origin
China

Dimensions

Height
67 in
Length
40 in
Width
23.5 in

Details

Material
Ceramic
Item
Floor Lamp
Watts
60W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF SWITCH ON CORD
Socket Count
2
Designer
ENY LEE PARKER
Battery Included
No
Color
Aged Brass/Ceramic Textured Beige

Description

Capturing the designer's heritage, Maia is both intimate and intriguing. The perfectly imperfect ceramic base represents a Brazilian mountain, and the angular shade evokes the roof of a traditional Korean home. Aged brass accents give this natural, neutral beauty a hint of shine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.