Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evie 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # H161101-OB

  • Zoro # G515451677


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
4.75 in
Fixture Voltage
120V
Watts
4W
Assembled Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H161101-OB
Zoro #
G515451677
UPC #
806134837587
Country of Origin
China

Dimensions

Height
9.75 in
Width
4.75 in
Assembled Depth
3.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Shade Color
Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Color
Old Bronze
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.