Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farah 2 Light Wall Sconce 8 In. Aged Brass

  • Mfr # H210102-AGB

  • Zoro # G115449524


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
8 in
Fixture Voltage
120V
Shade Color
Aged Brass
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H210102-AGB
Zoro #
G115449524
UPC #
806134847456
Country of Origin
China

Dimensions

Height
13.5 in
Width
8 in
Length
8 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.