Zoro Homepage

Flora 4 Light Chandelier 33.75 In. Aged Brass

  • Mfr # H471804-AGB

  • Zoro # G115451909


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H471804-AGB
Zoro #
G115451909
UPC #
806134045807
Country of Origin
China

Dimensions

Length
33.75 in
Width
30.25 in
Height
25.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.