Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis 9 Light Chandelier 10.5 In. Aged Brass

  • Mfr # H727809-AGB

  • Zoro # G915451963


product price: $1,504.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H727809-AGB
Zoro #
G915451963
UPC #
806134109219
Country of Origin
China

Dimensions

Length
10.5 in
Width
36.5 in
Height
34.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Socket Count
9
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
Mitzi

Description

A Mid-century marvel, the sputnik style has captivated design fiends for decades. Genesis reimagines this icon, bringing celestial glamour in starburst form. Dancing between each light source are iridescent crystals, creating prisms of light throughout the room. Finished in aged brass, the Genesis Wall Sconce, Flush Mount, and Chandelier is the statement-making piece you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.