Zoro Homepage

Home Ec. X Cortney 1 Light Semi Flush 25 In. Aged Brass

  • Mfr # H813601-AGB

  • Zoro # G715450876


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
15W
Body Material
Steel
Length
25 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H813601-AGB
Zoro #
G715450876
UPC #
806134904616
Country of Origin
China

Dimensions

Length
25 in
Height
9 in
Width
11.75 in

Details

Item
Semi Flush
Voltage
120V
Watts
15W
Body Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Home Ec.
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Aged Brass

Description

Cortney is a gorgeous combination of mixed glass with Aged Brass. An opal glossy glass shade is captured within a clear glass shade for a look that is both trendy and useable. Light flows through the open shades and reflects inside them. The opal glass table lamp, with its visible Aged Brass pull chain, adds a stylish pop and polish to any space. Also available as a wall sconce, semi-flush, and pendant. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.