Zoro Homepage

Home Ec. X Cortney 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # H813101-AGB

  • Zoro # G415450961


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
6.75 in
Fixture Voltage
120V
Assembled Depth
7.25 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H813101-AGB
Zoro #
G415450961
UPC #
806134904623
Country of Origin
China

Dimensions

Height
17.25 in
Width
6.75 in
Assembled Depth
7.25 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Home Ec.

Description

Cortney is a gorgeous combination of mixed glass with Aged Brass. An opal glossy glass shade is captured within a clear glass shade for a look that is both trendy and useable. Light flows through the open shades and reflects inside them. The opal glass table lamp, with its visible Aged Brass pull chain, adds a stylish pop and polish to any space. Also available as a wall sconce, semi-flush, and pendant. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.