This item is Discontinued.

Z-Lite Artemis Linear Chandelier, 14-Light, 5 In.W x 60 In.L x 12.75 In.H, Modern Gold/Matte Opal 494-14L-MGLD

This item is Discontinued.

Z-Lite

Artemis Linear Chandelier, 14-Light, 5 In.W x 60 In.L x 12.75 In.H, Modern Gold/Matte Opal (Discontinued)

Mfr # 494-14L-MGLD
Zoro # G411800142
UPC # 685659185225
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
494-14L-MGLD
Zoro #
G411800142
UPC #
685659185225
Country of Origin
China

Dimensions

Width
5 in
Height
12.75 in
Length
60 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 4.75"W
Chain Length
Rods: 2x3"+2x6"+4x12"+8x24"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Style
Mid-Century Modern, Scandinavian, Classic
Series
Artemis
Dimmable
Yes
Material
Steel
Number of Lights
14
Collection
Artemis
Standards
UL/ CUL Certified
Lamp Watts
60
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Glass
Location Rating
Dry
Frame Material
Steel
Frame Finish
Modern Gold
Shade Finish/Color
Matte Opal
Bulbs Included
No

Description

Both Mid-Century Modern and Art Deco elements fashion a statement-making look in this 14-light island light from the Artemis collection. Dress up a transitional kitchen or entertaining space with this island light featuring a sleek linear frame made of modern gold finish steel, with concave elements centering matte opal glass rounded shades positioned to send uplighting and downlighting for an ambient effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.