Zoro Homepage

Home Ec. X Meshelle 1 Light Flush Mount 30.25 In. Aged Brass

  • Mfr # H816601-AGB

  • Zoro # G515450915


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Voltage
120V
Height
9.25 in
Watts
15W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H816601-AGB
Zoro #
G515450915
UPC #
806134904531
Country of Origin
China

Dimensions

Length
30.25 in
Width
13.5 in
Height
9.25 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Textile
Bulb Shape
E26 Medium Base
Designer
Home Ec.
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Inspired by mid-century Danish design, Meshelle features a whimsical umbrella shape. Light flows both through the shade and softly glows around it. Aged Brass accents on the finials, chain detailing, and the floor lamp's pull chain, add a soPhilippinesisticated touch to this usable fixture. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.