Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jamila 1 Light Wall Sconce 24 In. Aged Brass

  • Mfr # H439101-AGB/GWH

  • Zoro # G915450690


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
6.5 in
Fixture Voltage
120V
Lamp Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H439101-AGB/GWH
Zoro #
G915450690
UPC #
806134108311
Country of Origin
China

Dimensions

Height
10.75 in
Width
6.5 in
Assembled Depth
7.25 in
Length
24 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Body Material
Steel/Aluminum
Shade Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base

Description

The Jamila wall sconce and pendant feature a cool, contemporary form that pivots to create directional light. The glossy white bell shade draws inspiration from the farmhouse trend while feeling completely fresh and modern. Intricate knurling on the aged brass cap is an understated detail that sets the style apart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.