Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jane 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H288101-AGB

  • Zoro # G815447172


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
8 in
Fixture Voltage
120V
Assembled Depth
8.5 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H288101-AGB
Zoro #
G815447172
UPC #
806134882938
Country of Origin
China

Dimensions

Height
12.5 in
Width
8 in
Assembled Depth
8.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.