Zoro Homepage

Jena 6 Light Semi Flush 40 In. Aged Brass/Textured Black Combo

  • Mfr # H488606S-AGB/TBK

  • Zoro # G215452561


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
10.25 in
Length
40 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488606S-AGB/TBK
Zoro #
G215452561
UPC #
806134047764
Country of Origin
China

Dimensions

Height
10.25 in
Length
40 in
Width
40 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
6
Bulb Included
N
Color
Aged Brass/Textured Black Combo
Slope Ceiling Compatable
Yes
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.