Zoro Homepage

Juliana 1 Light Pendant 5 In. Aged Brass

  • Mfr # H609701L-AGB

  • Zoro # G415451098


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
20.25 in
Length
5 in
Width
15.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H609701L-AGB
Zoro #
G415451098
UPC #
806134037048
Country of Origin
China

Dimensions

Height
20.25 in
Length
5 in
Width
15.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
60W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi

Description

Just when you thought the perfect globe light didn't exist, Juliana swoops in and gets it right. Available in aged brass, old bronze, and polished nickel, the style is also designed in two sizes to complement any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.