Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karin 1 Light Wall Sconce 8.75 In. Polished Nickel

  • Mfr # H162101-PN

  • Zoro # G615451768


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
8.75 in
Fixture Voltage
120V
Shade Color
Polished Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H162101-PN
Zoro #
G615451768
UPC #
806134838638
Country of Origin
China

Dimensions

Height
15.25 in
Width
8.75 in
Length
8.75 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.