
Katniss 9.5in wide 1 Light Wall Sconce in Aged Brass
Mfr # H1081101-AGB
Zoro # G516326394
product price: $282.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Body Material
Steel
Number of Bulbs
1
Finish
Aged Brass
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1081101-AGB
Zoro #
G516326394
UPC #
197292981077
Country of Origin
Viet Nam
Dimensions
Height
8 in
Width
9.5 in
Canopy Dimensions
5.5W x 0.5H
Details
Fixture Voltage
120V
Body Material
Steel
Number of Bulbs
1
Item
Sconce
Finish
Aged Brass
Lamp Included
No
Includes
Fixture, Hardware
Lamp Base
E26 Medium Base
Bulb Type
G25
Lamp Watts
15W
Location Rating
UL Damp
Description
A timeless silhouette gets a fresh update with the Katniss family. Handwoven from vintage natural wicker, the mushroom-shaped shades nod to an organic, loosely botanical motif. The arms of the Aged Brass-finished frame follow the curves of the shades for a decorative flourish. Available as a sconce or a 3 or 5-light chandelier, Katniss is the perfect way to add texture and whimsy to a space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.